Shop DELTA
See all product information
Create Account
Cassidy Double Robe Hook
Mfr # 79735
Zoro # G0876113
product price:Â $46.69
/eaKey Features
Finish
Chrome
Width
2.5
Height
4.63
Type
Accessory
Series
Cassidyâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79735
- Zoro #
- G0876113
- UPC #
- 034449681353
- Country of Origin
- United States
Dimensions
- Width
- 2.5
- Height
- 4.63
- Length
- 3.88
Details
- Item
- Delta Cassidy Double Robe Hook
- Finish
- Chrome
- Type
- Accessory
- Series
- Cassidyâ„¢
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Cassidy Double Robe Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.