Shop DELTA

BathSafety, 24", Contemporary Decor

  • Mfr # 41824

  • Zoro # G0872568


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Finish
Chrome
Length
2.75
Series
BathSafety
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41824
Zoro #
G0872568
UPC #
034449715492
Country of Origin
United States

Dimensions

Length
2.75
Height
3.5
Width
27.5

Details

Item
Delta BathSafety,24",Contemporary Decor
Type
Accessory
Finish
Chrome
Series
BathSafety
Function
Bath Safety
Mfr. Series
Other

Description

Delta BathSafety,24 In.,Contemporary Decor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.