Shop DELTA

BathSafety, 24", Trad Decorative ADA

  • Mfr # 41624-PN

  • Zoro # G0872218


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Finish
Polished Nickel
Depth (In.)
3
Length
3
Weight
2.92 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41624-PN
Zoro #
G0872218
UPC #
034449714891
Country of Origin
China

Dimensions

Depth (In.)
3
Length
3
Height
3
Width
27.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
3
Overall Width (In.)
27.5

Details

Item
Delta BathSafety,24",Trad Decorative ADA
Type
Accessory
Finish
Polished Nickel
Weight
2.92 lb
Function
Bath Safety
Series
BathSafety
Mfr. Series
Other

Description

Delta BathSafety,24 In.,Trad Decorative ADA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.