Shop DELTA
See all product information
Create Account
BathSafety Contemporary Tissue Hld
Mfr # 41550
Zoro # G0871974
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
BathSafety
Finish
Chrome
Dispenser Height
6.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41550
- Zoro #
- G0871974
- UPC #
- 034449715379
- Country of Origin
- United States
Dimensions
- Dispenser Height
- 6.2 in
- Dispenser Depth
- 2.68 in
- Dispenser Width
- 1.8 in
Details
- Item
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Product Series
- BathSafety
- Finish
- Chrome
Description
Delta BathSafety Contemporary Tissue Hld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.