Bonnet Cap, Bathroom, Sub-Category: Faucet Hardware (Discontinued)
- Mfr # RP78711SS
- Zoro # G8313081
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP78711SS
Zoro #
G8313081
UPC #
034449778015
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.5
Overall Height (In.)
1
Height
1
Overall Width (In.)
1
Width
1
Depth (In.)
0.5
Details
Sub-Category
Faucet Hardware
Fits Brand
Delta
Finish
Stainless
Item
Handle Repair Part Faucet
Function
Repair Part
Series
Vesna
Type
Faucet
Weight
0.15 lb
Mfr. Series
Excluded
Description
Bonnet Cap,Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.