This item is Discontinued.

No Product Image Available

Bonnet Cap, Finish: Spotshield Stainless (Discontinued)

  • Mfr # RP51502SP
  • Zoro # G8312792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP51502SP
Zoro #
G8312792
UPC #
034449811590
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
1.75
Overall Height (In.)
0.88
Overall Width (In.)
1.75
Height
0.88
Length
1.75
Depth (In.)
1.75

Details

Fits Brand
Delta
Finish
Spotshield Stainless
Item
Trim Repair Part Faucet
Function
Repair Part
Type
Faucet
Series
Valdosta®
Weight
0.028 lb
Mfr. Series
Excluded

Description

Bonnet Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.