This item is Discontinued.

No Product Image Available

Bonnet, Nut and Kerox cartridge (Discontinued)

  • Mfr # RP91507
  • Zoro # G8313203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP91507
Zoro #
G8313203
UPC #
034449854184
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.38
Overall Width (In.)
1.25
Depth (In.)
1.25

Details

Sub-Category
Cartridges & Stems
Fits Brand
Delta
Finish
Chrome
Item
Miscellaneous Faucet Repair Part
Series
Other
Weight
0.216 lb

Description

Bonnet, Nut and Kerox cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.