This item is Discontinued.

No Product Image Available

Bonnet, Spout, Finish: Matte Black (Discontinued)

  • Mfr # RP74604BL
  • Zoro # G8313020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP74604BL
Zoro #
G8313020
UPC #
034449713252
Country of Origin
United States

Dimensions

Height
1.5
Overall Height (In.)
1.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
2
Overall Width (In.)
2
Width
2
Depth (In.)
2

Details

Sub-Category
Faucet Spouts
Fits Brand
Delta
Finish
Black
Item
Trim Repair Part Faucet
Function
Repair Part
Type
Faucet
Series
TrinsicĀ®
Weight
0.25 lb
Mfr. Series
Excluded

Description

Bonnet,Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.