Zoro Homepage

Bowery, #Rp100732Ks

  • Mfr # RP100732KS

  • Zoro # G908658751


product price: $65.49
/ea

Key Features

Material
Zinc
Finish
Black Stainless
Width
4.5 in
Length
0.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100732KS
Zoro #
G908658751
UPC #
34449919524
Country of Origin
China

Dimensions

Width
4.5 in
Length
0.5 in
Height
4.5 in

Details

Material
Zinc
Finish
Black Stainless

Description


  • •Constructed of Zinc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.