Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP51035
Zoro #
G8313319
UPC #
034449585118
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.25
Overall Height (In.)
3
Overall Width (In.)
3.5
Details
Item
Bracket and Screws - Shower
Finish
Chrome
Series
Other
Weight
0.37 lb
Description
Bracket and Screws - Shower
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.