Shop DELTA
See all product information
Create Account
Brevard Robe Hook, Chrome
Mfr # IAO20836
Zoro # G0877303
product price:Â $22.49
/eaKey Features
Finish
Chrome
Depth (In.)
2.22
Series
Brevard
Weight
0.455 lb
Manufacturers Warranty Length
International 5-year Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAO20836
- Zoro #
- G0877303
- UPC #
- 034449697965
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2.22
- Manufacturers Warranty Length
- International 5-year Limited Warranty
- Overall Height (In.)
- 1.66
- Overall Width (In.)
- 1.38
Details
- Item
- Delta Brevard Robe Hook, Chrome
- Finish
- Chrome
- Series
- Brevard
- Weight
- 0.455 lb
Description
Delta Brevard Robe Hook, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.