Broderick 14 Series Valve Only Trim In Lumicoat Stainless

  • Mfr # T14084-SS-PR

  • Zoro # G122876368


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
6.63 in
Length (In.)
4.31 in
Width
6.63 in
Finish
Stainless
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14084-SS-PR
Zoro #
G122876368
UPC #
195205084136
Country of Origin
United States

Dimensions

Depth (In.)
6.63 in
Length (In.)
4.31 in
Width
6.63 in

Details

Item
Tub/Shower Trim
Finish
Stainless
Material of Construction
Zinc

Description

The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.