Shop DELTA
See all product information
Create Account
Broderick 17T Series Valve Only Trim In Lumicoat Stainless
- Mfr # T17T084-SS-PR
- Zoro # G322875314
product price:Â
$
589.00
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material of Construction
Zinc
Depth (In.)
7 in
Length (In.)
6 in
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T084-SS-PR
- Zoro #
- G322875314
- UPC #
- 195205084532
- Country of Origin
- United States
- Finish
- Stainless
- Material of Construction
- Zinc
- Item
- Tub/Shower Trim
Dimensions
- Depth (In.)
- 7 in
- Length (In.)
- 6 in
- Width
- 6.5 in
Description
The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta showers with TempAssure thermostatic valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.