Broderick Free Standing Tub Filler Handle Kit-Cross In Lumicoat Stainless

  • Mfr # H594SS-PR

  • Zoro # G822876699


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless
Depth
2.31 in
Length
3.75 in
Material
Zinc
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H594SS-PR
Zoro #
G822876699
UPC #
195205084143
Country of Origin
China

Dimensions

Depth
2.31 in
Length
3.75 in
Width
2.25 in

Details

Color
Stainless
Material
Zinc
Item
Faucet Parts
Finish
Chrome

Description

Styled after the rugged nuts and bolts of machinery, the industrial look of the Broderick Bath Collection creates a powerful presence in the bath and extends the definition of traditional. Delta Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.