This item is Discontinued.

Delta Bushing and O-Ring RP81851

Bushing and O-Ring (Discontinued)

  • Mfr # RP81851
  • Zoro # G8783901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP81851
Zoro #
G8783901
UPC #
034449805087
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.75
Overall Height (In.)
0.25
Depth (In.)
0.75

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Delta
Item
Miscellaneous Faucet Repair Part
Series
Lorain
Weight
0.006 lb

Description

Bushing and O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.