This item is Discontinued.

No Product Image Available

Button Cover, Bathroom, Sub-Category: Faucet Hardware (Discontinued)

  • Mfr # RP78708PN
  • Zoro # G8313413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP78708PN
Zoro #
G8313413
UPC #
034449777933
Country of Origin
China

Dimensions

Height
3
Width
1
Overall Width (In.)
1
Overall Height (In.)
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.13
Depth (In.)
0.13

Details

Sub-Category
Faucet Hardware
Fits Brand
Delta
Finish
Polished Nickel
Item
Miscellaneous Faucet Repair Part
Type
Faucet
Series
Tesla®
Function
Repair Part
Weight
0.016 lb
Mfr. Series
Excluded

Description

Button Cover,Bathroom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.