Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP72709SS
Zoro #
G8313483
UPC #
034449687782
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
1.31
Overall Height (In.)
0.31
Width
1.31
Overall Width (In.)
1.31
Height
0.31
Depth (In.)
1.31
Details
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Delta
Finish
Stainless
Item
Handle Repair Part Faucet
Series
Cassidy™
Function
Repair Part
Type
Faucet
Weight
0.05 lb
Mfr. Series
Excluded
Description
Cap RP72709SS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.