Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP81004USAR
Zoro #
G8313538
UPC #
034449873819
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.25
Overall Height (In.)
0.5
Depth (In.)
1.25
Details
Fits Brand
Delta
Finish
Arctic Stainless
Item
Miscellaneous Faucet Repair Part
Series
Felix
Weight
0.076 lb
Description
Cap RP81004USAR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.