This item is Discontinued.

No Product Image Available

Cap RP84378RB (Discontinued)

  • Mfr # RP84378RB
  • Zoro # G8784078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84378RB
Zoro #
G8784078
UPC #
034449828208
Country of Origin
China

Dimensions

Height
1.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1.38
Length
1.38
Overall Width (In.)
0.38
Width
0.38
Depth (In.)
1.38

Details

Sub-Category
Trim Plates, Caps and Indexes
Finish
Venetian Bronze
Item
Miscellaneous Faucet Repair Part
Type
Faucet
Function
Repair Part
Series
Valdosta®
Weight
0.012 lb
Mfr. Series
Excluded

Description

Cap RP84378RB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.