Shop DELTA
See all product information
Cassidy, 18", Towel Bar
Mfr # 79718
Zoro # G0875973
product price:Â $87.85
/eaKey Features
Type
Accessory
Width
20.5
Height
2.5
Finish
Chrome
Series
Cassidyâ„¢
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
79718
Zoro #
G0875973
UPC #
034449681209
Country of Origin
United States
Dimensions
Width
20.5
Height
2.5
Length
4.5
Details
Item
Delta Cassidy, 18", Towel Bar
Type
Accessory
Finish
Chrome
Series
Cassidyâ„¢
Function
Bath Hardware
Mfr. Series
Excluded
Description
Delta Cassidy, 18 In., Towel Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.