Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy 24", Twl Bar Stainless

  • Mfr # 79724-SS

  • Zoro # G8313790


product price: $102.85
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Width
26.5
Height
2.5
Series
Cassidy™
Length
4.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79724-SS
Zoro #
G8313790
UPC #
034449681261
Country of Origin
China

Dimensions

Width
26.5
Height
2.5
Length
4.53
Overall Width (In.)
26.5
Depth (In.)
4.53
Overall Height (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Cassidy 24",Twl Bar Stainless
Type
Accessory
Series
Cassidy™
Finish
Stainless
Weight
1.435 lb
Function
Bath Hardware
Mfr. Series
Excluded

Description

Cassidy 24 In.,Twl Bar Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.