Shop NEWPORT BRASS

Contemporary 42" Grab Bar in Polished Brass Uncoated (Living), 45" L, Solid Brass

  • Mfr # 990-3942-03N

  • Zoro # G7395045


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

Length
45"
Type
Contemporary
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Width
45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
990-3942-03N
Zoro #
G7395045
UPC #
709180080290
Country of Origin
United States

Dimensions

Length
45"
Width
45
Height
3
Bar Length
42"

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Type
Contemporary
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
350 lb.
Item
42" Grab Bar in Polished Brass Uncoated (Living)
Includes
Installation Hardware, (2) Mounting Flange, (6) No. 10 Wood Screw, (1) Grab Bar Assembly
Features
Complements East Linear Product Series, Two Post Design
Weight
5.8
ADA Compliant
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.