Shop HOMEROOTS
See all product information
Create Account
22in Traditional Solid Teak Towel Bar
- Mfr # 475856
- Zoro # G123440742
product price:Â
$
38.69
/ea
Key Features
Bar Length
1.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475856
- Zoro #
- G123440742
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 22 in
- Bar Length
- 1.78 in
Details
- Color
- Brown
- Item
- Misc Bath Accessories
Description
Create a gorgeous way to hang your towel using a vintage touch with this 22in Traditional Solid Teak Towel Bar. Crafted from weather-resistant teak wood for long-lasting quality that can withstand moisture and molds, making it an excellent choice in bathrooms with wet or humid environments. This solid wood towel bar is finished in a natural stain to add a vintage vibe to your space and help you thoroughly dry your towels in luxury. 1.78-inch H x 22-inch W x 3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.