Cassidy Single Handle Bathroom Faucet

  • Mfr # 597LF-PNMPU

  • Zoro # G7746689


product price:  $439.00
/ea
Free Shipping & Returns

Key Features

Width
5.84
Number of Holes
1 or 3-hole 4" installation
Length
7.75
Height
6.81
Weight
4.754 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
597LF-PNMPU
Zoro #
G7746689
UPC #
034449680899
Country of Origin
China

Dimensions

Width
5.84
Length
7.75
Height
6.81
Spout Length
5-13/32
Overall Height (In.)
6.81
Depth (In.)
7.75
Overall Width (In.)
5.84
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.754 lb
Finish
Polished Nickel
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Hole Lavatory Faucet
Type
Faucet
Series
Cassidyâ„¢
Flow Rate (GPM)
1.2
Valve Type
Ceramic valve
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Mfr. Series
NoLeadBrass
GPM
1.2
Handle
Single Handle Lever
Function
Lavatory

Description

Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (not included)
  • Optional 5-27/32 in. deck plate (RP102236PN) sold separately for 3-hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.