Cassidy Single Handle Channel Bathroom Faucet

  • Mfr # 598LF-RBMPU

  • Zoro # G7745785


product price:  $589.00
/ea
Free Shipping & Returns

Key Features

Width
5.84
Number of Holes
1 or 3-hole 4" installation
Length
7.75
Height
6.81
Weight
4.42 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
598LF-RBMPU
Zoro #
G7745785
UPC #
034449680974
Country of Origin
China

Dimensions

Width
5.84
Length
7.75
Height
6.81
Overall Height (In.)
6.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
5.84
Depth (In.)
7.75
Spout Length
5

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.42 lb
Handle Type
Single Handle Lever
Finish
Venetian Bronze
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Hole Lavatory Faucet
Valve Type
Ceramic valve
Series
Cassidyâ„¢
Green Certification or Other Recognition
CalGreen Certified
Flow Rate (GPM)
1.2
CEC Compliant
T
Type
Faucet
Handle
Single Handle Lever
GPM
1.2
Function
Lavatory
Mfr. Series
NoLeadBrass

Description

Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Open channel spout creates a harmonious waterfall ambiance
  • Fits 1 or 3-hole 4 in. installations with optional deck plate (not included)
  • Optional 5-27/32 in. deck plate (RP102236RB) sold separately for 3-hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.