Cassidy Single Handle Channel Bathroom Faucet

  • Mfr # 598LF-SSMPU

  • Zoro # G7743329


product price:  $549.00
/ea
Free Shipping & Returns

Key Features

Width
5.84
Length
7.75
Number of Holes
1 or 3-hole 4" installation
Height
6.81
Weight
4.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
598LF-SSMPU
Zoro #
G7743329
UPC #
034449680967
Country of Origin
China

Dimensions

Width
5.84
Length
7.75
Height
6.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.81
Spout Length
5
Overall Width (In.)
5.84
Depth (In.)
7.75

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.3 lb
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Type
Faucet
Series
Cassidyâ„¢
Valve Type
Ceramic valve
Flow Rate (GPM)
1.2
Green Certification or Other Recognition
CalGreen Certified
GPM
1.2
Handle
Single Handle Lever
Function
Lavatory
Mfr. Series
NoLeadBrass

Description

Single Handle Channel Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.