Cassidy Single Handle Channel Vessel Bathroom Faucet

  • Mfr # 798LF

  • Zoro # G7742629


product price:  $489.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
Single hole installation
Weight
4.4 lb
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
798LF
Zoro #
G7742629
UPC #
034449681001
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3.81
Spout Length
5
Depth (In.)
6.16
Overall Height (In.)
11.56

Details

Number of Holes
Single hole installation
Weight
4.4 lb
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Item
Vessel Lavatory Faucet
CEC Compliant
T
Series
Cassidy
Valve Type
Ceramic valve
Flow Rate (GPM)
1.20
Green Certification or Other Recognition
CalGreen Certified

Description

Single Handle Channel Vessel Bathroom Fa

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.