Cassidy Single Handle Vessel Bathroom Faucet

  • Mfr # 797LF

  • Zoro # G7720789


product price:  $429.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
Single hole installation
Weight
4.73 lb
Handle Type
Single Handle Lever
Finish
Chrome
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
797LF
Zoro #
G7720789
UPC #
034449680905
Country of Origin
China

Dimensions

Overall Width (In.)
3.69
Depth (In.)
7.31
Spout Length
5-13/32
Overall Height (In.)
11.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
Single hole installation
Weight
4.73 lb
Handle Type
Single Handle Lever
Finish
Chrome
Flow Rate
1.2 gpm
Body Material
Brass
Item
Vessel Lavatory Faucet
Flow Rate (GPM)
1.20
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Series
Cassidy
Valve Type
Ceramic valve

Description

Single Handle Vessel Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.