Shop DELTA
See all product information
Cassidy Traditionalional Tank Lever
Mfr # 79760
Zoro # G0876129
product price:Â $70.95
/eaKey Features
For Use With
Can Work in Right Side Mount Toilets
Size
2-13/16" L x 1-3/8" W x 1-1/8" H
Includes
Mounting Hardware, Installation Instructions
Standards
ADA Compliant
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
79760
Zoro #
G0876129
UPC #
034449681506
Country of Origin
United States
Dimensions
Size
2-13/16" L x 1-3/8" W x 1-1/8" H
Height
2.81 in
Width
2.81 lb
Length
1.13 in
Details
Item
Cassidy Traditional Tank Lever
For Use With
Can Work in Right Side Mount Toilets
Includes
Mounting Hardware, Installation Instructions
Standards
ADA Compliant
Color/Finish
Chrome
Finish
Chrome
Type
Accessory
Fixture Type
Tank Toilet
Mfr. Series
Excluded
Series
Cassidyâ„¢
Function
Bath Hardware
Fits Brand
Delta
Description
Delta Cassidy Traditional Tank Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.