Cassidy Two Handle Widespread Bathroom Faucet

  • Mfr # 3597LF-CZMPU

  • Zoro # G7741159


product price:  $689.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3597LF-CZMPU
Zoro #
G7741159
UPC #
034449681131
Country of Origin
China

Dimensions

Length
7.13
Height
5.81
Spout Length
5-13/32
Depth (In.)
7.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
9.13
Overall Height (In.)
5.81
Width
9.13

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.8 lb
Valve Type
Ceramic valve
Finish
Champagne Bronze
Item
Widespread Lavatory Faucet
Flow Rate (GPM)
1.20
Series
Cassidyâ„¢
Type
Faucet
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Function
Lavatory
GPM
1.20
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever

Description

Two Handle Widespread Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.