Cassidy Two Handle Widespread Bathroom Faucet

  • Mfr # 3597LF-PNMPU

  • Zoro # G7746731


product price:  $629.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3597LF-PNMPU
Zoro #
G7746731
UPC #
034449681148
Country of Origin
China

Dimensions

Width
9.13
Spout Length
5-13/32
Overall Height (In.)
5.81
Depth (In.)
7.13
Overall Width (In.)
9.13
Length
7.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
5.81

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.35 lb
CEC Compliant
T
Finish
Polished Nickel
Valve Type
Ceramic valve
Series
Cassidyâ„¢
Green Certification or Other Recognition
CalGreen Certified
Type
Faucet
Flow Rate (GPM)
1.20
Item
Widespread Lavatory Faucet
Function
Lavatory
GPM
1.20
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever

Description

Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.