Cassidy Two Handle Widespread Bathroom Faucet

  • Mfr # 3597LF-SSMPU

  • Zoro # G7743484


product price:  $629.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.168 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3597LF-SSMPU
Zoro #
G7743484
UPC #
034449681117
Country of Origin
China

Dimensions

Length
7.13
Spout Length
5-13/32
Depth (In.)
7.13
Overall Height (In.)
5.81
Width
9.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
9.13
Height
5.81

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.168 lb
Series
Cassidyâ„¢
Valve Type
Ceramic valve
CEC Compliant
T
Flow Rate (GPM)
1.20
Item
Widespread Lavatory Faucet
Type
Faucet
Finish
Stainless
Green Certification or Other Recognition
CalGreen Certified
Function
Lavatory
GPM
1.20
Handle
Two Handle Lever
Mfr. Series
NoLeadBrass

Description

Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout
  • Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.