Cassidy Two Handle Widespread Bathroom Faucet - Less Handles

  • Mfr # 3597LF-MPU-LHP

  • Zoro # G7745444


product price:  $379.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.28 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3597LF-MPU-LHP
Zoro #
G7745444
UPC #
034449681810
Country of Origin
China

Dimensions

Width
9.13
Overall Height (In.)
5.81
Height
5.81
Depth (In.)
7.13
Overall Width (In.)
9.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
7.13
Spout Length
5-13/32

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.28 lb
Series
Cassidyâ„¢
Type
Faucet
Flow Rate (GPM)
1.20
CEC Compliant
T
Valve Type
Ceramic valve
Green Certification or Other Recognition
CalGreen Certified
Item
Widespread Lavatory Faucet
Finish
Chrome
Handle
Two Handle LHP
GPM
1.20
Mfr. Series
NoLeadBrass
Function
Lavatory

Description

Two Handle Widespread Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.