Cassidy Two Handle Widespread Bathroom Faucet - Less Handles

  • Mfr # 3597LF-RBMPU-LHP

  • Zoro # G7741551


product price:  $569.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.168 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3597LF-RBMPU-LHP
Zoro #
G7741551
UPC #
034449681834
Country of Origin
China

Dimensions

Overall Width (In.)
9.13
Width
9.13
Length
7.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-13/32
Depth (In.)
7.13
Overall Height (In.)
5.81
Height
5.81

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.168 lb
Green Certification or Other Recognition
CalGreen Certified
Flow Rate (GPM)
1.20
Series
Cassidyâ„¢
Valve Type
Ceramic valve
Type
Faucet
Item
Widespread Lavatory Faucet
Finish
Venetian Bronze
CEC Compliant
T
Mfr. Series
NoLeadBrass
Handle
Two Handle LHP
Function
Lavatory
GPM
1.20

Description

Two Handle Widespread Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.