Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26C3952-R7
Zoro #
G8783000
UPC #
055870424654
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
9
Depth (In.)
10
Overall Width (In.)
17.54
Overall Height (In.)
13.89
Details
Finish
Chrome
Handle Type
Two Handle Blade
Mounting Type
Deck
Item
Cast,Deck Mount,Faucet
CEC Compliant
T
Series
26C3
Flow Rate (GPM)
0.50
Weight
6.05 lb
Description
Cast,Deck Mount,Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.