Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clarifi Shower Filter Attachment with 4-Setting In2ition

  • Mfr # 7SF110B

  • Zoro # G615694790


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Metal
Depth (In.)
10.13 in
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7SF110B
Zoro #
G615694790
UPC #
195205135449
Country of Origin
China

Dimensions

Depth (In.)
10.13 in
Width (In.)
6.13 in
Length
11.25 in

Details

Finish
Chrome
Material
Metal
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Color
Chrome
Standards
Watersense Listed;CalGreen Certified;CEC Certified

Description

The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth. Instantly upgrade your shower with the easy-to-install Delta Clarifi Shower Filter Attachment, and reduce chlorine and sediment in your shower water. Simply attach between your In2ition shower head and supply line to reduce impurities that may cause dry skin and hair. You can install with confidence, knowing Delta products are backed by our warranty and highly-trained customer service.


  • 2-IN-1: The In2ition Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • MULTI-USE: Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • SPRAY SETTINGS: Full Spray, Massage, Full Spray + Massage and Pause
  • SUPERIOR FILTRATION: Unique filter design reduces chlorine and sediment.
  • 3RD-PARTY TESTED: Proven to reduce impurities that may cause dry skin and hair.
  • PATENTED DESIGN: Designed to be easily concealed behind your shower head, the patented design elevates the shower head and limits intrusion into the shower space.
  • EASY, DIY INSTALL: Compatible with wall-mounted shower arms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.