Classic Monitor 13 Series Shower Trim

  • Mfr # T13220-PBSHC

  • Zoro # G207048628


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Brass
Flow (GPM)
1.75 gpm
Height (In.)
9.5
Width (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T13220-PBSHC
Zoro #
G207048628
UPC #
34449527323
Country of Origin
United States

Dimensions

Height (In.)
9.5
Width (In.)
7
Length
7.47

Details

Item
Shower Trim
Finish
Polished Brass
Material
Brass
Flow (GPM)
1.75 gpm
Color
Gold
Green Certification or Other Recognition
CalGreen Certified

Description

Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Vintage and elegant, Polished Brass lends an old-world look to traditionally-styled spaces. The highly-glossed surface and vibrant warmth provides a pop of color against neutral tones for an eye-catching highlight to your décor. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.