Classic Monitor 17 Series Tub & Shower Trim In Chrome

  • Mfr # T17430

  • Zoro # G422874781


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Width
7.59 in
Material of Construction
Plastic
Length (In.)
9.78 in
Color
Chrome
Depth (In.)
12.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17430
Zoro #
G422874781
UPC #
34449520065
Country of Origin
United States

Dimensions

Width
7.59 in
Length (In.)
9.78 in
Depth (In.)
12.63 in

Details

Item
Tub/Shower Trim
Material of Construction
Plastic
Color
Chrome

Description

Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Soft Drench with Full Spray, and Pause

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.