Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2172LF-LHP
Zoro #
G8313860
UPC #
034449648349
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4-1/8
Overall Height (In.)
11
Overall Width (In.)
6.31
Depth (In.)
5.66
Details
Finish
Chrome
Item
Classic,Two Hdl Bar / Prep Fct-Chr
ADA Compliant
Yes
Valve Type
Ceramic valve
Residential / Commercial
Commercial
Handle Type
Two Handle LHP
Flow Rate
1.50 gpm
Mounting Hole Center to Center
4"
Number of Handles
2
Number of Holes
2 or 3
Series
Classic
Mounting Type
Deck Mount
Flow Rate (GPM)
1.50
CEC Compliant
T
Weight
2.3 lb
Description
Classic,Two Hdl Bar / Prep Fct-Chr
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.