Shop DELTA
See all product information
Create Account
Commercial 1500T Series Deckmount Electronic Se Gooseneck Fct, Bt, 0.5Gpm, R35 Spout In Chrome
- Mfr # 1501TF3380-R35
- Zoro # G322873488
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Flow Rate - Maximum
0.5 GPM
Width
2 in
Standards
CalGreen, CEC Certified
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1501TF3380-R35
- Zoro #
- G322873488
- UPC #
- 55870481503
- Country of Origin
- Canada
- Flow Rate - Maximum
- 0.5 GPM
- Standards
- CalGreen, CEC Certified
- Finish
- Chrome
- Item
- Bathroom Faucets
- Handle Type
- Electronic
Dimensions
- Length
- 6 in
- Width
- 2 in
Description
Delta Commercial's H2Optics Sensing Technology is one of the most advanced sensing technologies in the industry today for electronic faucets. With the ability to accurately sense the users' distance, regardless of external factors such as light reflection, clothing colour and textures or dryness of one's skin, H2Optics(R) technology provides consistent, dependable results.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.