This item is Discontinued.

No Product Image Available

Commercial 1500T Series Single Hole Hardwire Electronic Basin Faucet With Gooseneck Spout Trim Only (Discontinued)

  • Mfr # 1500T3388TR
  • Zoro # G208450475
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1500T3388TR
Zoro #
G208450475
UPC #
55870403079
Country of Origin
Canada

Dimensions

Width
15.433 in
Height
4.724 in
Overall Length (In.)
20.236 in

Details

Finish
Chrome
Standards
CEC Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.