
Commercial 590HDF: Electronic Lavatory Faucet with Proximity Sensing Technology - Battery Operated
Mfr # 592-PALGHDF
Zoro # G301761652
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Flow Rate
0.5 gpm
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
592-PALGHDF
Zoro #
G301761652
UPC #
55870459137
Country of Origin
Canada
Details
Number of Holes
3
Flow Rate
0.5 gpm
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Description
With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
- 8" anti-rotation cover plate
- Hands-free activation, entire spout is a sensor
- Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
- Surface mounted control box
- Mixing valve required
- 2" max. deck thickness
- Vandal-resistant laminar outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.