Commercial 590HDF: Electronic Lavatory Faucet with Proximity Sensing Technology - Less Power

  • Mfr # 590-PALGHDF-LP

  • Zoro # G701761818


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
0.5 gpm
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590-PALGHDF-LP
Zoro #
G701761818
UPC #
55870459076
Country of Origin
Canada

Details

Number of Holes
1
Flow Rate
0.5 gpm
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.


  • Hands-free activation, entire spout is a sensor
  • Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
  • Surface mounted control box
  • Mixing valve required
  • 2-1/2" max. deck thickness
  • Vandal-resistant laminar outlet
  • No lift rod hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.