
Commercial 620TP: Electronic Lavatory Faucet with Proximity Sensing Technology - Battery Operated
Mfr # 621TPA3320-SS
Zoro # G201762698
product price:Â $614.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Stainless
Flow Rate
1.5 gpm
Green Certification or Other Recognition
Watersense Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621TPA3320-SS
Zoro #
G201762698
UPC #
55870464780
Country of Origin
Canada
Details
Number of Holes
3
Finish
Stainless
Flow Rate
1.5 gpm
Green Certification or Other Recognition
Watersense Certified
Description
With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
- 4.8" long, 9.6" high
- Gooseneck spout
- Hands-free activation, entire spout is sensor
- Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
- Mixing valve required
- 2.5" max. deck thickness
- Order 061269A for 4" or 061270A for optional coverplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.