Shop ZURN

AquaSense Snsr Gear Fct, 0.5 GPM Aer, Con Wire, Thermo Mxg Vlv

  • Mfr # Z6913-XL-CWB-TMV-1
  • Zoro # G515797249

product price: 
$
691.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
12 in
Length
12 in
Height
7 in
Mounting Type
Deckmount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z6913-XL-CWB-TMV-1
Zoro #
G515797249
UPC #
889934216974
Country of Origin
Taiwan, Province of China

Dimensions

Width
12 in
Length
12 in
Height
7 in
Size
0.375 in

Details

Color
Chrome
Mounting Type
Deckmount
Handle Type
Sensor Operated
Finish
PC
Body Material
Brass
Voltage
7.5 V
Includes
Faucet, Mounting Hardware, Control Box, Power Supply
Max. Pressure (PSI)
125 psi
Connection Type
NPT
Power Source
Hardwired
Max. Temp. (F)
140° F
Flow Rate (GPM)
5 gpm

Description

For a cost-effective and reliable sensor-operated faucet built with durability and commercial environments in mind, heres Zurns AquaSense Z6913 Series. With a chrome-plated finish on heavy-duty cast brass, this line of single-hole sensor faucets will uphold its polished appearance despite high usage. The hardwire-powered Z6913-XL-CWB-TMV-1s infrared proximity sensor senses the user for precise hands-free operation. Its 00.5 gpm aerator and 30-second timeout feature save water and help keep costs down. Other flow control options include non-aerated and laminar flow with flow rates as low as 0.35 gpm. This series has a larger-than-average reach extending to a height of 7-5/16 inches from the deck mount and stretching outward 4-3/4 inches to allow for more room inside the lavatory area. The Z6913-XL-CWB-TMV-1 features a single-faucet thermostatic mixing valve for advanced temperature control. Note that the power converter for this hardwired faucet must be ordered separately Item no. P6000-HWS and will power up to 8 faucets. AquaSense sensor faucets are a durable, water-efficient choice for new commercial and retrofit construction projects alike.


  • Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
  • Reliable ceramic disc cartridge technology withstands up to 1,000,000-cycles
  • Multiple vandal-resistant flow control options available for optimized performance and efficiency
  • Prevents excessive water usage with 30-second timeout feature
  • Hardwired power option meets the demands of high-traffic restrooms
  • ADA compliant
  • Improve temperature control, prevent scalding, and reach pre-set temperatures with included thermostatic mixing valve
  • Connector wire for plug-in power converter 84" in length
  • Infrared convergence-type proximity sensor precisely detects users reducing water waste
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.