Commercial 81Tbt / 81Thw Electronic Flushvalve In Matte Black

  • Mfr # 81T231HWA-MMO-BL

  • Zoro # G822873322


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Urinal Material
Brass
Color
Matte Black
Width
9.5 in
Depth
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81T231HWA-MMO-BL
Zoro #
G822873322
UPC #
55870459045
Country of Origin
Unknown

Dimensions

Length
4 in
Width
9.5 in
Depth
16.25 in

Details

Urinal Material
Brass
Color
Matte Black
Item
Urinal

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, VT, RI, NJ, MD, DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.