Shop DELTA
See all product information
Create Account
Commercial Hdf Monitor(R) 13 Series Shower Trim In Chrome
- Mfr # T13291-LHD
- Zoro # G522877231
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Finish
Arctic Stainless
Material of Construction
Zinc
Depth (In.)
9.63 in
Color
Chrome
Length (In.)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13291-LHD
- Zoro #
- G522877231
- UPC #
- 34449583947
- Country of Origin
- Canada
- Finish
- Arctic Stainless
- Material of Construction
- Zinc
- Color
- Chrome
- Item
- Shower Trim
Dimensions
- Depth (In.)
- 9.63 in
- Length (In.)
- 4.5 in
- Width
- 7 in
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.