Commercial Hdf Monitor(R) 13 Series Shower Trim In Chrome

  • Mfr # T13291

  • Zoro # G622875175


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material of Construction
Zinc
Depth (In.)
9/1/2002
Color
Chrome
Length (In.)
6.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T13291
Zoro #
G622875175
UPC #
34449533560
Country of Origin
Canada

Dimensions

Depth (In.)
9/1/2002
Length (In.)
6.34
Width
7 in

Details

Finish
Stainless
Material of Construction
Zinc
Color
Chrome
Item
Shower Trim

Description

Designed to complement many bath decor styles, the Delta Innovations collection features sleek lines that are easy to clean. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.