Lahara Tempassure 17T Series Tub & Shower Trim In Chrome
- Mfr # T17T438
- Zoro # G422874354
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Plastic
Depth (In.)
12/1/2004
Color
Chrome
Length (In.)
4.16
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T438
- Zoro #
- G422874354
- UPC #
- 34449570114
- Country of Origin
- United States
- Material of Construction
- Plastic
- Color
- Chrome
- Item
- Tub/Shower Trim
Dimensions
- Depth (In.)
- 12/1/2004
- Length (In.)
- 4.16
- Width
- 7 in
Description
TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.