Commercial Hdf Monitor(R) 13 Series Valve Trim Only In Chrome

  • Mfr # T13091

  • Zoro # G522875190


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material of Construction
Zinc
Depth (In.)
7
Color
Chrome
Length (In.)
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T13091
Zoro #
G522875190
UPC #
34449533553
Country of Origin
Canada

Dimensions

Depth (In.)
7
Length (In.)
4.44
Width
7 in

Details

Finish
Stainless
Material of Construction
Zinc
Color
Chrome
Item
Tub/Shower Trim

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.